Motion
1525WX6B-7.5

GROVE GEAR
1525WX6B-7.5

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #04839726
MFR #1525WX6B-7.5
Price$9,073.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WX6B-7.5

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #04839726
MFR #1525WX6B-7.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,073.76/each

Specifications

Dimensions

  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.10 mm
  • Shipping Dimensions Width
    11.0900 in;281.70 mm
  • Weight
    467.06 lbs, 211.85 kg

Details

  • Manufacturer Catalog Number
    4706260

Overview

Mfr description
1525WX6A7.5 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought