Motion
1525WXWM1B-1500AA

GROVE GEAR
1525WXWM1B-1500AA

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio
Mi Item #04839732
MFR #1525WXWM1B-1500AA
Price$15,395.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WXWM1B-1500AA

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio
Mi Item #04839732
MFR #1525WXWM1B-1500AA

Mfr description
1525WXWM1A1500AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,395.51/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    1500:1
  • Ratio
    1500:1
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.10 mm
  • Shipping Dimensions Width
    11.0900 in;281.70 mm
  • Weight
    467.06 lbs, 211.85 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)