Motion
1600WLQM2B-60AD344

GROVE GEAR
1600WLQM2B-60AD344

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #04839755
MFR #1600WLQM2B-60AD344
Price$22,329.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WLQM2B-60AD344

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #04839755
MFR #1600WLQM2B-60AD344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,329.76/each

Specifications

Dimensions

  • Case Size
    1600
  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    23.5000 in;596.90 mm
  • Shipping Dimensions Length
    20.3800 in;517.65 mm
  • Shipping Dimensions Width
    11.4900 in;291.85 mm
  • Weight
    528.51 lbs, 239.73 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712253

Overview

Mfr description
1600WLQM2A60-AD OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought