Motion
1600WOM2B60-AC OMNIBOX

GROVE GEAR
1600WOM2B60-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size
MI ITEM #04839760
MFR #1600WOM2B60-AC OMNIBOX
Price$15,563.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WOM2B60-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size
MI ITEM #04839760
MFR #1600WOM2B60-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,563.50/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1600
  • Maximum Output Torque
    6028 in-lbs @ 1750 rpm
  • Nominal Ratio
    60:1
  • Output Size
    2.2500 in
  • Ratio
    60:1
  • Shipping Dimensions Height
    23.5000 in
  • Shipping Dimensions Length
    20.3800 in
  • Shipping Dimensions Width
    11.4900 in
  • Weight
    581.36 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4706444
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934649349
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    1600W
  • UPC_NO
    782934649349

Overview

Mfr description
1600WOM2A60-AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought