Motion
1600WOWF4B-600AB

GROVE GEAR
1600WOWF4B-600AB

1600WOWF4A600AB OMNIBOX
Mi Item #04839764
MFR #1600WOWF4B-600AB
Price$22,798.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WOWF4B-600AB

1600WOWF4A600AB OMNIBOX
Mi Item #04839764
MFR #1600WOWF4B-600AB

Mfr description
1600WOWF4A600AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,798.05/each

Specifications

Dimensions

  • Shipping Dimensions Height
    23.5000 in
  • Shipping Dimensions Length
    20.3800 in
  • Shipping Dimensions Width
    11.4900 in
  • Weight
    528.51 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)