Motion
1600WUWM1B-200AC

GROVE GEAR
1600WUWM1B-200AC

1600WUWM1A200-AC OMNIBOX
Mi Item #04839783
MFR #1600WUWM1B-200AC
Price$21,383.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WUWM1B-200AC

1600WUWM1A200-AC OMNIBOX
Mi Item #04839783
MFR #1600WUWM1B-200AC

Mfr description
1600WUWM1B-200AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,383.01/each

Specifications

Dimensions

  • Shipping Dimensions Height
    23.5000 in
  • Shipping Dimensions Length
    20.3800 in
  • Shipping Dimensions Width
    11.4900 in
  • Weight
    528.51 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)