Motion
1600WUWM2B-1800AC

GROVE GEAR
1600WUWM2B-1800AC

1600WUWM2A1800AC OMNIBOX
MI ITEM #04839784
MFR #1600WUWM2B-1800AC
Price$21,383.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WUWM2B-1800AC

1600WUWM2A1800AC OMNIBOX
MI ITEM #04839784
MFR #1600WUWM2B-1800AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,383.01/each

Specifications

Dimensions

  • Shipping Dimensions Height
    23.5000 in;596.90 mm
  • Shipping Dimensions Length
    20.3800 in;517.65 mm
  • Shipping Dimensions Width
    11.4900 in;291.85 mm
  • Weight
    528.51 lbs, 239.73 kg

Details

  • Manufacturer Catalog Number
    4754622

Overview

Mfr description
1600WUWM2A1800AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought