Motion
16F COVER HALF ASSY

FALK
16F COVER HALF ASSY

Grid Coupling Cover - 16F Coupling Size Code
Mi Item #04839790
MFR #16F COVER HALF ASSY
Price$5,524.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
16F COVER HALF ASSY

Grid Coupling Cover - 16F Coupling Size Code
Mi Item #04839790
MFR #16F COVER HALF ASSY

Mfr description
16F COVER HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,524.40/each

Specifications

Dimensions

  • Coupling Size Code
    16F
  • Weight
    12.50 lbs

Details

  • Coupling Component
    Cover Half Only
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147449
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934147449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)