Specifications
Dimensions
- Center Distance7.0000 in
- Input Size1.6250 in
- Manufacturer Reducer Size1700
- Maximum Output Torque9062 in-lbs @ 1750 rpm
- Output Size2.7500 in
- Ratio60:1
- Weight570.57 lbs
Details
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number782934651472
- Max Input Horsepower1.939 hp @ 1750 rpm
- Output TypeSolid
- Series1700W
- UPC_NO782934651472
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)