Motion
1700WU3A25 OMNIBOX

GROVE GEAR
1700WU3A25 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 7.00 in Center Distance
MI ITEM #04839805
MFR #1700WU3A25 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1700WU3A25 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 7.00 in Center Distance
MI ITEM #04839805
MFR #1700WU3A25 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1700WU3A25 OMNIBOX

Specifications

  • Center Distance
    7.0000 in
  • Ratio
    25:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.6250 in
  • Output Type
    Solid
  • Output Size
    2.7500 in
  • Maximum Output Torque
    9062 in-lbs @ 1750 rpm
  • Series
    1700W
  • Manufacturer Reducer Size
    1700
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934647390
  • UPC_NO
    782934647390
  • Weight
    570.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text