Specifications
Dimensions
- Coupling Size Code200
- Outside Diameter6.0000 in
- Overall Length6.0000 in
- Weight2.50 lbs
Details
- Coupling ComponentCover Kit
- Product TypeGrid Coupling Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)