Motion
40T61/T63-1 HUB RSB

FALK
40T61/T63-1 HUB RSB

Grid Coupling Hub - 40T Coupling Size Code, Rough Stock Bore, 2 (T Hub) in, 2.38 (T63 Hub) in Length Through Bore
MI ITEM #04839961
MFR #40T61/T63-1 HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40T61/T63-1 HUB RSB

Grid Coupling Hub - 40T Coupling Size Code, Rough Stock Bore, 2 (T Hub) in, 2.38 (T63 Hub) in Length Through Bore
MI ITEM #04839961
MFR #40T61/T63-1 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40T61/T63-1 HUB RSB

Specifications

  • Coupling Size Code
    40T
  • Hub Type
    Disc Brake
  • Bore Type
    Rough Stock
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    48 ft-lbs
  • Max Rpm
    4500 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000430
  • UPC_NO
    782934000430
  • Weight
    10.50 lbs
  • Outside Diameter
    10 in
  • Includes
    Lube Plugs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text