Motion
EY00070

FALK
EY00070

Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 50, Polyethylene
Mi Item #04839964
MFR #EY00070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
EY00070

Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 50, Polyethylene
Mi Item #04839964
MFR #EY00070

Mfr description
50 CCG CLOSE COUPLING GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Size Code
    50
  • Maximum Shaft Size  
    6 in
  • Shaft Center Height Range No Riser
    5-1/4 to 19-1/2 in
  • Weight
    42.30 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Material
    Polyethylene
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)