Motion
5107JR05A  BU 1.438

FALK
5107JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04839987
MFR #5107JR05A BU 1.438
Price$3,848.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04839987
MFR #5107JR05A BU 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,848.33/each

Specifications

Dimensions

  • Agma Size
    5107
  • Bore Length
    5.9200 in;150.36 mm
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Height
    10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    1-7/16 in;36.50 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    1.4380 in, 36.50 mm
  • Shaft Length
    2.0000 in;50.79 mm
  • Weight
    138.60 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Torque Arm Kit;Viton Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5107JR05A BU 1.438
  • Maximum Speed
    1777 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5107JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934634697

Overview

Mfr description
5107JR05A SHAFT MOUNT BU=1.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought