Motion
793790 5107JR09, 1.000 BSHNG, TORQ ARM

FALK
793790 5107JR09, 1.000 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04839988
MFR #793790 5107JR09, 1.000 BSHNG, TORQ ARM
List Price$3,971.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
793790 5107JR09, 1.000 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04839988
MFR #793790 5107JR09, 1.000 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,971.37/each for your price

Overview

Mfr description
5107JR09A SHAFT MOUNT BU=1.000

Specifications

  • Manufacturer Reducer Size
    5107
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5107JR
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Housing Height
    10.43 in
  • Manufacturer Catalog Number
    5107JR09A BU 1.000
  • UPC_NO
    782934634703
  • Weight
    138.60 lbs
  • Agma Size
    5107
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text