Motion
5107JR25A  BU 1.250

FALK
5107JR25A BU 1.250

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #04840001
MFR #5107JR25A BU 1.250
Price$4,090.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JR25A BU 1.250

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #04840001
MFR #5107JR25A BU 1.250

Mfr description
5107JR25A SHAFT MOUNT BU=1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,090.65/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Height
    10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    1.2500 in, 31.80 mm
  • Shaft Length
    5.0000 in;127 mm
  • Weight
    138.60 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Includes Tie Rod Assembly;1 1/4 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Lip Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5107JR25A BU 1.250
  • Maximum Speed
    1807 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5107JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934634833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)