Motion
5107JSC05A DS 1.500

FALK
5107JSC05A DS 1.500

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #04840002
MFR #5107JSC05A DS 1.500
Price$4,608.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JSC05A DS 1.500

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #04840002
MFR #5107JSC05A DS 1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,608.86/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Height
    10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    1.5000 in;38.10 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    9.0000 in;228.59 mm
  • Weight
    105 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Size 5107 shaft mounted parallel helical gear drive with a 5:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 1 1/2 inch dia CEMA standard screw conveyor drive shaft kit.
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Includes
    Thrust Plate Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793805
  • Maximum Speed
    1777 rpm
  • Output Bore Type
    Straight Bore
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5107J
  • Standards Met
    CEMA
  • UPC_NO
    782934634857

Overview

Mfr description
5107JSC05A SCREW CONV DRIVE DS=1.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought