Motion
793806 5107JSC05, 2.000 DRVSFT, SEAL HSG

FALK
793806 5107JSC05, 2.000 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840003
MFR #793806 5107JSC05, 2.000 DRVSFT, SEAL HSG
List Price$4,474.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
793806 5107JSC05, 2.000 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840003
MFR #793806 5107JSC05, 2.000 DRVSFT, SEAL HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,474.45/each for your price

Overview

Mfr description
5107JSC05A SCREW CONV DRIVE DS=2.000

Specifications

  • Manufacturer Reducer Size
    5107
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Bore Type
    CEMA Adapter
  • Series
    5107JSC
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Housing Height
    10.43 in
  • Includes
    Thrust Plate Kit
  • Manufacturer Catalog Number
    5107JSC05A DS 2.000
  • UPC_NO
    782934634864
  • Weight
    168.00 lbs
  • Agma Size
    5107
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text