Motion
5107JSC09A - 2

FALK
5107JSC09A - 2

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #04840007
MFR #5107JSC09A - 2
Price$4,851.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JSC09A - 2

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #04840007
MFR #5107JSC09A - 2

Mfr description
5107JSC09A SCREW CONV DRIVE DS=2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,851.18/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Height
    10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output RPM
    1798 rpm
  • Maximum Output Size
    1-7/16 in
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Shaft Length
    9.0000 in;228.59 mm
  • Weight
    168.00 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Viton Seals;CEMA Standard Screw Conveyor Adapter;2 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Includes
    Thrust Plate Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5107JSC09A - 2
  • Maximum Speed
    1798 rpm
  • Output
    2.0000 in Bore
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    CEMA standard screw conveyor
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5107JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934634901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)