Motion
5107JSC25A SCREW CONV DRIVE DS =2.000

FALK
5107JSC25A SCREW CONV DRIVE DS =2.000

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840015
MFR #5107JSC25A SCREW CONV DRIVE DS =2.000
List Price$4,709.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JSC25A SCREW CONV DRIVE DS =2.000

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840015
MFR #5107JSC25A SCREW CONV DRIVE DS =2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,709.73/each for your price

Overview

Mfr description
5107JSC25A SCREW CONV DRIVE DS=2.000

Specifications

  • Manufacturer Reducer Size
    5107
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Bore Type
    CEMA Adapter
  • Series
    5107JSC
  • Reduction
    Double
  • Maximum Output RPM
    1807 rpm
  • Maximum Output Size
    1-7/16 in
  • Housing Dimensions
    9.16 x 5.92 x 10.43 in
  • Housing Length
    9.16 in
  • Housing Width
    5.92 in
  • Housing Height
    10.43 in
  • Includes
    Thrust Plate Kit
  • Manufacturer Catalog Number
    5107JSC25A
  • UPC_NO
    782934634987
  • Weight
    168.00 lbs
  • Agma Size
    5107
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text