Motion
793862 5115JR05, 1.188 BSHNG, TORQ ARM

FALK
793862 5115JR05, 1.188 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04840020
MFR #793862 5115JR05, 1.188 BSHNG, TORQ ARM
List Price$5,118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
793862 5115JR05, 1.188 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04840020
MFR #793862 5115JR05, 1.188 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,118.10/each for your price

Overview

Mfr description
5115JR05A SHAFT MOUNT BU=1.188

Specifications

  • Manufacturer Reducer Size
    5115
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5115JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Housing Height
    11.86 in
  • Manufacturer Catalog Number
    5115JR05A BU 1.188
  • UPC_NO
    782934635014
  • Weight
    160.20 lbs
  • Agma Size
    5115
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text