Motion
5115JR05A  BU 1.438

FALK
5115JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #04840022
MFR #5115JR05A BU 1.438
Price$5,271.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #04840022
MFR #5115JR05A BU 1.438

Mfr description
5115JR05A SHAFT MOUNT BU=1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,271.82/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Height
    11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    1-7/16 in;36.50 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    1.4380 in, 36.50 mm
  • Shaft Length
    5.5000 in;139.69 mm
  • Weight
    160.20 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Standard Mounting Includes A Tie Rod Assembly;1 7/16 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Seals
  • Case Included
    No
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    5115JR05A BU 1.438
  • Maximum Speed
    1769 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5115J
  • Reduction
    Single
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5115JR
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
  • UPC_NO
    782934635038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)