Motion
5115JR09A   BU 1.188

FALK
5115JR09A BU 1.188

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04840028
MFR #5115JR09A BU 1.188
Price$5,606.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115JR09A BU 1.188

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04840028
MFR #5115JR09A BU 1.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,606.38/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Height
    11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output RPM
    190 rpm
  • Maximum Output Size
    1.1880 in;30.17 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    1.2500 in, 31.80 mm
  • Shaft Length
    5.5000 in;139.69 mm
  • Weight
    160.20 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Includes
    Tie Rod Assembly And 1 3/16 Inch Dia Ta (Torque-Assist) Tapered Bushing
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5115JR09A BU 1.188
  • Maximum Speed
    1778 rpm
  • Output
    1-3/16 in Dia Ta Tapered Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Series
    5115JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934635090

Overview

Mfr description
5115JR09A SHAFT MOUNT BU=1.188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought