Motion
5115JSC05A  DS 2.000

FALK
5115JSC05A DS 2.000

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #04840053
MFR #5115JSC05A DS 2.000
Price$5,914.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115JSC05A DS 2.000

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #04840053
MFR #5115JSC05A DS 2.000

Mfr description
5115JSC05A SCREW CONV DRIVE DS=2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,914.99/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Height
    11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    2.0000 in;50.79 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Shaft Length
    9.0000 in;228.59 mm
  • Weight
    208.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    CEMA Standard Screw Conveyor Adapter;2 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Includes
    Thrust Plate Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5115JSC05A DS 2.000
  • Maximum Speed
    1769 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    5115J;Quadrive Gear Drives
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5115JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934635342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)