Motion
5115JSC09A SCREW CONV DRIVE DS =3.000

FALK
5115JSC09A SCREW CONV DRIVE DS =3.000

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840059
MFR #5115JSC09A SCREW CONV DRIVE DS =3.000
List Price$6,227.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115JSC09A SCREW CONV DRIVE DS =3.000

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840059
MFR #5115JSC09A SCREW CONV DRIVE DS =3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,227.84/each for your price

Overview

Mfr description
5115JSC09A SCREW CONV DRIVE DS=3.000

Specifications

  • Manufacturer Reducer Size
    5115
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Bore Type
    CEMA Adapter
  • Series
    5115JSC
  • Reduction
    Double
  • Maximum Output RPM
    1778 rpm
  • Maximum Output Size
    1-15/16 in
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Housing Height
    11.86 in
  • Includes
    Thrust Plate Kit
  • Manufacturer Catalog Number
    5115JSC09A - 3
  • UPC_NO
    782934635403
  • Weight
    208.00 lbs
  • Agma Size
    5115
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text