Motion
5115JSC25A SCREW CONV DRIVE DS =2.437

FALK
5115JSC25A SCREW CONV DRIVE DS =2.437

0793908 Shaft Mount Speed Reducer - Reducer Size: 5115, 25:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840066
MFR #5115JSC25A SCREW CONV DRIVE DS =2.437
Price$5,345.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115JSC25A SCREW CONV DRIVE DS =2.437

0793908 Shaft Mount Speed Reducer - Reducer Size: 5115, 25:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #04840066
MFR #5115JSC25A SCREW CONV DRIVE DS =2.437

Mfr description
5115JSC25A SCREW CONV DRIVE DS=2.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,345.74/each

Specifications

Dimensions

  • Agma Size
    5115
  • Housing Dimensions
    10.36 x 6.6 x 11.86 in
  • Housing Height
    11.86 in
  • Housing Length
    10.36 in
  • Housing Width
    6.6 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output RPM
    1741 rpm
  • Maximum Output Size
    1-15/16 in
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    208.00 lbs

Details

  • Actual Ratio
    25:1
  • Includes
    Thrust Plate Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5115JSC25A
  • Output Bore Type
    CEMA Adapter
  • Reduction
    Double
  • Reduction Type
    Double
  • Series
    JSC
  • UPC_NO
    782934635472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)