Motion
5203J14A BASIC DRIVE PROTECH S EALS

FALK
5203J14A BASIC DRIVE PROTECH S EALS

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size
MI ITEM #04840068
MFR #5203J14A BASIC DRIVE PROTECH S EALS
Price$6,445.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203J14A BASIC DRIVE PROTECH S EALS

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size
MI ITEM #04840068
MFR #5203J14A BASIC DRIVE PROTECH S EALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,445.07/each

Specifications

Dimensions

  • Agma Size
    5203
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Weight
    135.00 lbs

Details

  • Actual Ratio
    14:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5203J14A w/Protech Seals
  • Reduction
    Double
  • Series
    5203J
  • UPC_NO
    782934269240

Overview

Mfr description
5203J14A BASIC DRIVE PROTECH SEALS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought