Motion
5207J14A  w/Protech Seals

FALK
5207J14A w/Protech Seals

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size
MI ITEM #04840071
MFR #5207J14A w/Protech Seals
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207J14A w/Protech Seals

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size
MI ITEM #04840071
MFR #5207J14A w/Protech Seals

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    5207
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Weight
    220.00 lbs

Details

  • Actual Ratio
    14:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5207J14A w/Protech Seals
  • Reduction
    Double
  • Series
    5207J
  • UPC_NO
    782934269264

Overview

Mfr description
5207J14A BASIC DRIVE PROTECH SEALS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought