Motion
5207J25A BASIC DRIVE PROTECH S EALS

FALK
5207J25A BASIC DRIVE PROTECH S EALS

Shaft Mount Speed Reducer - Reducer Size: 5207, 25:1 Ratio, 1.5000 in Input Shaft Size
Mi Item #04840072
MFR #5207J25A BASIC DRIVE PROTECH S EALS
Price$7,677.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207J25A BASIC DRIVE PROTECH S EALS

Shaft Mount Speed Reducer - Reducer Size: 5207, 25:1 Ratio, 1.5000 in Input Shaft Size
Mi Item #04840072
MFR #5207J25A BASIC DRIVE PROTECH S EALS

Mfr description
5207J25A BASIC DRIVE PROTECH SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,677.76/each

Specifications

Dimensions

  • Agma Size
    5207
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Weight
    220.00 lbs

Details

  • Actual Ratio
    25:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5207J25A Basic Drive w/Protech Seals
  • Reduction
    Double
  • Series
    5207J
  • UPC_NO
    782934269271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)