Motion
BRKT ASSY 1&2

FALK
BRKT ASSY 1&2

0783894 Speed Reducer Mounting Bracket Kit - Reducer Size: 4000/5000J, Quadrive Series
MI ITEM #04840076
MFR #BRKT ASSY 1&2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BRKT ASSY 1&2

0783894 Speed Reducer Mounting Bracket Kit - Reducer Size: 4000/5000J, Quadrive Series
MI ITEM #04840076
MFR #BRKT ASSY 1&2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5307,5315J BRACKET 1&2

Specifications

  • Bracket Flange Type
    Mounting Bracket
  • Manufacturer Reducer Size
    4000/5000J
  • Series
    Quadrive
  • Number Of Mounting Sides
    1, 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934258305
  • Weight
    10.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text