Motion
5315J14A Basic Drive

FALK
5315J14A Basic Drive

Shaft Mount Speed Reducer - Reducer Size: 5315, 14:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #04840081
MFR #5315J14A Basic Drive
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315J14A Basic Drive

Shaft Mount Speed Reducer - Reducer Size: 5315, 14:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #04840081
MFR #5315J14A Basic Drive

Mfr description
5315J14A BASIC DRIVE PROTECH SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    5315
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Weight
    450.00 lbs

Details

  • Actual Ratio
    14:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315J14A Basic Drive
  • Reduction
    Double
  • Series
    5315J
  • UPC_NO
    782934269325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)