Motion
5315J25A Basic Drive w/Protech Seals

FALK
5315J25A Basic Drive w/Protech Seals

Shaft Mount Speed Reducer - Reducer Size: 5315, 25:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04840082
MFR #5315J25A Basic Drive w/Protech Seals
Price$19,889.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315J25A Basic Drive w/Protech Seals

Shaft Mount Speed Reducer - Reducer Size: 5315, 25:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04840082
MFR #5315J25A Basic Drive w/Protech Seals

Mfr description
5315J25A BASIC DRIVE PROTECH SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,889.99/each

Specifications

Dimensions

  • Agma Size
    5315
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    450.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Protech Seals
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Protech Seals
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315J25A Basic Drive w/Protech Seals
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Sealing Type
    Protech Seals
  • Series
    5315J
  • UPC_NO
    782934269332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)