Motion
5315JSC-C DRIVESHAFT 3.937 DIA SSDS

FALK
5315JSC-C DRIVESHAFT 3.937 DIA SSDS

Speed Reducer Shaft - Drive Shaft, 3.937 in
Mi Item #04840084
MFR #5315JSC-C DRIVESHAFT 3.937 DIA SSDS
Price$11,013.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315JSC-C DRIVESHAFT 3.937 DIA SSDS

Speed Reducer Shaft - Drive Shaft, 3.937 in
Mi Item #04840084
MFR #5315JSC-C DRIVESHAFT 3.937 DIA SSDS

Mfr description
5315JSC-C DRIVESHAFT 3.937 DIA SSDS 0786
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,013.07/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Shaft Diameter  
    3.937 in
  • Weight
    144.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934269349
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Drive Shaft
  • UPC_NO
    782934269349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)