Specifications
Dimensions
- Manufacturer Reducer Size5215 to 5608
- Weight72.00 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934269127
- Product TypeSpeed Reducer Shafts
- SeriesQuadrive
- UPC_NO782934269127
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)