Motion
5407J05A BASIC DRIVE

FALK
5407J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size
Mi Item #04840086
MFR #5407J05A BASIC DRIVE
Price$29,430.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size
Mi Item #04840086
MFR #5407J05A BASIC DRIVE

Mfr description
5407J05A BASIC DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,430.19/each

Specifications

Dimensions

  • Agma Size
    5407
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Nominal Ratio
    5:1
  • Weight
    594.00 lbs

Details

  • Actual Ratio
    5:1
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407J05A Basic Drive
  • Reduction
    Single
  • Series
    5407J
  • UPC_NO
    782934268977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)