Motion
5407J14A BASIC DRIVE

FALK
5407J14A BASIC DRIVE

0794401 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #04840087
MFR #5407J14A BASIC DRIVE
Price$25,893.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407J14A BASIC DRIVE

0794401 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #04840087
MFR #5407J14A BASIC DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,893.15/each

Specifications

Dimensions

  • Agma Size
    5407
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Nominal Ratio
    14
  • Ratio
    14:1
  • Weight
    594 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Size 5407 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Country of Origin
    US
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794401
  • Reduction
    Double
  • Series
    5000
  • UPC_NO
    782934268984

Overview

Mfr description
5407J14A BASIC DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought