Motion
5407JSC25 SS DRIVESHAFT 3.937

FALK
5407JSC25 SS DRIVESHAFT 3.937

Speed Reducer Shaft - Drive Shaft, 3.937 in
MI ITEM #04840091
MFR #5407JSC25 SS DRIVESHAFT 3.937
List Price$11,380.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JSC25 SS DRIVESHAFT 3.937

Speed Reducer Shaft - Drive Shaft, 3.937 in
MI ITEM #04840091
MFR #5407JSC25 SS DRIVESHAFT 3.937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,380.00/each for your price

Overview

Mfr description
5407JSC25 SS DRIVESHAFT 3.937

Specifications

  • Manufacturer Reducer Size
    5407
  • Shaft Type
    Drive Shaft
  • Shaft Diameter
  • Series
    Quadrive
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934269363
  • UPC_NO
    782934269363
  • Weight
    162.00 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text