Motion
5415J05A BASIC DRIVE

FALK
5415J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size
MI ITEM #04840093
MFR #5415J05A BASIC DRIVE
Price$33,317.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size
MI ITEM #04840093
MFR #5415J05A BASIC DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33,317.82/each

Specifications

Dimensions

  • Agma Size
    5415
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Nominal Ratio
    5:1
  • Weight
    850.00 lbs

Details

  • Actual Ratio
    5:1
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415J05A Basic Drive
  • Reduction
    Single
  • Series
    5415J
  • UPC_NO
    782934269004

Overview

Mfr description
5415J05A BASIC DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought