Motion
5415J14A BASIC DRIVE

FALK
5415J14A BASIC DRIVE

0794404 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #04840094
MFR #5415J14A BASIC DRIVE
Price$40,592.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415J14A BASIC DRIVE

0794404 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #04840094
MFR #5415J14A BASIC DRIVE

Mfr description
5415J14A BASIC DRIVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40,592.00/each

Specifications

Dimensions

  • Agma Size
    5415
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Nominal Ratio
    14
  • Ratio
    14:1
  • Weight
    850.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Quadrive shaft mount gear drives are built for continuous rough-duty applications and are the quickest and easiest shaft-mounted drives to install and remove.
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794404
  • Reduction
    Double
  • Series
    5000
  • UPC_NO
    782934269011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)