Motion
5507J14A

FALK
5507J14A

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04840095
MFR #5507J14A
Price$88,500.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507J14A

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04840095
MFR #5507J14A

Mfr description
5507J14A BASIC DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,500.84/each

Specifications

Dimensions

  • Agma Size
    5507
  • Bore Length
    10.7400 in;272.80 mm
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Dimensions
    21.32 x 10.74 x 29.1 in
  • Housing Height
    29.1 in
  • Housing Length
    21.32 in
  • Housing Width
    10.74 in
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Maximum Output Size
    5.4375 in;138.09 mm
  • Nominal Ratio
    14:1
  • Ratio
    13:46
  • Shaft Diameter
    5.4375 in, 138.09 mm
  • Shaft Length
    7.4000 in;188 mm
  • Weight
    1288.65 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Heavy Duty Tapered Roller Bearings;High Temperature Grease Purgeable Viton Seals
  • Country of Origin
    US
  • Housing Material
    Steel
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5507J14A
  • Maximum Speed
    1683 rpm
  • Output Bore Type
    Hollow
  • Product Compatibility
    Basic Drives;Standard Shaft Mounted (JR);Screw Conveyor (JSC);Flanged Mounted (JF)
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Grease Purgeable Seal
  • Series
    5507J
  • UPC_NO
    782934269035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)