Motion
507J25A BASIC DRIVE

FALK
507J25A BASIC DRIVE

0794408 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #04840096
MFR #507J25A BASIC DRIVE
Price$64,602.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
507J25A BASIC DRIVE

0794408 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #04840096
MFR #507J25A BASIC DRIVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64,602.69/each

Specifications

Dimensions

  • Housing Dimensions
    21.32 x 10.74 x 29.1 in
  • Housing Height
    29.1 in
  • Housing Length
    21.32 in
  • Housing Width
    10.74 in
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Nominal Ratio
    25
  • Ratio
    25:1
  • Weight
    1288.65 lbs

Details

  • Additional Details
    Quadrive shaft mount gear drives are built for continuous rough-duty applications and are the quickest and easiest shaft-mounted drives to install and remove.
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Series
    5000
  • UPC_NO
    782934269042

Overview

Mfr description
5507J25A BASIC DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought