Motion
5608J25A Basic Drive & Tie Rod

FALK
5608J25A Basic Drive & Tie Rod

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size
MI ITEM #04840103
MFR #5608J25A Basic Drive & Tie Rod
Price$112,221.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5608J25A Basic Drive & Tie Rod

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size
MI ITEM #04840103
MFR #5608J25A Basic Drive & Tie Rod

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112,221.79/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Dimensions
    24.82 x 12.4 x 33.51 in
  • Housing Height
    33.51 in
  • Housing Length
    24.82 in
  • Housing Width
    12.4 in
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Maximum Output Size
    6.5000 in;165.09 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:33
  • Shaft Diameter
    6.5000 in, 165.09 mm
  • Shaft Length
    13.0000 in;330.19 mm
  • Weight
    2178.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Tie Rod
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5608J25A Basic Drive & Tie Rod
  • Maximum Speed
    1773 rpm
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5608J
  • Torque Arm Kit
    Included
  • UPC_NO
    782934269097

Overview

Mfr description
5608J25A BASIC DRIVE & TIEROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought