Overview
Mfr description
BS180TC BACKSTOP ASSY MB182/4TC
Specifications
- Manufacturer Reducer Size5215 to 5608
- Outside Diameter9 in
- UPC_NO782934258541
- SeriesUltramite
- Manufacturer Product Page
- Additional DetailsUltramite Series
- Weight10.50 lbs
- Product TypeSpeed Reducer Backstops
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data