Motion
1940892  BACKSTOP

FALK
1940892 BACKSTOP

1940892 Speed Reducer Backstop - Reducer Size: 10U, 12U
Mi Item #04840150
MFR #1940892 BACKSTOP
Price$8,446.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940892 BACKSTOP

1940892 Speed Reducer Backstop - Reducer Size: 10U, 12U
Mi Item #04840150
MFR #1940892 BACKSTOP

Mfr description
BS320TC BACKSTOP ASSY MB324/6TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,446.37/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10U, 12U
  • Outside Diameter
    13 in
  • Weight
    34.20 lbs

Details

  • Additional Details
    Ultramite Series
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Backstops
  • UPC_NO
    782934258589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)