Specifications
Dimensions
- Manufacturer Reducer Size5215 to 5608
- Weight103.68 lbs
Details
- Additional DetailsQuadrive Series
- Manufacturer Product Page
- Product TypeSpeed Reducer Backstops
- SeriesQuadrive
- UPC_NO782934257681
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)