Specifications
Dimensions
- Manufacturer Reducer Size10U, 12U
- Weight123.44 lbs
Details
- Arm Component TypeBanjo Torque Arm
- Manufacturer Product Page
- Manufacturer Upc Number782934171710
- Product TypeSpeed Reducer Torque Arms
- SeriesUltramite
- UPC_NO782934171710