Motion
BU5215J/09UJ BUSHING 2.750

FALK
BU5215J/09UJ BUSHING 2.750

Tapered Bushing - 5215J Reducer Size, 2.7500 in Diameter Bore, 5/8 x 5/16 in Keyway Size
MI ITEM #04840162
MFR #BU5215J/09UJ BUSHING 2.750
Price$1,036.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5215J/09UJ BUSHING 2.750

Tapered Bushing - 5215J Reducer Size, 2.7500 in Diameter Bore, 5/8 x 5/16 in Keyway Size
MI ITEM #04840162
MFR #BU5215J/09UJ BUSHING 2.750

Mfr description
BU5215J/09UJ BUSHING 2.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.39/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Bushing Bore Diameter
    2.7500 in
  • Manufacturer Reducer Size
    5215J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Weight
    21.60 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934192784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)