Motion
BU5608J BUSHING 6.437

FALK
BU5608J BUSHING 6.437

0765847 Tapered Bushing - 5608J Reducer Size, 6.4375 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
MI ITEM #04840164
MFR #BU5608J BUSHING 6.437
Price$5,526.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5608J BUSHING 6.437

0765847 Tapered Bushing - 5608J Reducer Size, 6.4375 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
MI ITEM #04840164
MFR #BU5608J BUSHING 6.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,526.09/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Bushing Bore Diameter
    6.4375 in
  • Manufacturer Reducer Size
    5608J
  • Minimum Keyway Size
    1-1/2 x 3/4 in
  • Weight
    102.60 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934020308

Overview

Mfr description
BU5608J BUSHING 6.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought