Specifications
Dimensions
- Guard Size Code80
- Maximum Shaft Size356 (With Key) mm, 445 (Without Key) mm
- Weight250.00 lbs
Details
- Coupling TypeFluid
- Manufacturer Product Page
- Product TypeCoupling Guards & Parts
- Product TypesCoupling Guard
- UPC_NO782934242663
Overview
Mfr description
CFCG8000A GUARD BODY FLUID CPLG