Specifications
Dimensions
- Guard Size Code80
- Maximum Shaft Size356 (With Key) mm, 445 (Without Key) mm
- Weight105.00 lbs
Details
- Coupling TypeFluid
- Manufacturer Product Page
- MaterialSteel
- Product TypesGuard Base
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)